Shop SIGNMISSION
See all product information
Create Account
16 in Height, 0.04 in Width, Corrugated Plastic, 16" x 16", C-16-CIR-DS-WS- Recycle
Mfr # C-16-CIR-DS-WS- Recycle
Zoro # G009685335
product price:Â
$
24.95
/ea
Key Features
Sign Material
Corrugated Plastic
Height
16 in
Length
16 in
Width
0.04 in
Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-16-CIR-DS-WS- Recycle
- Zoro #
- G009685335
- UPC #
- 705675498601
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- Double Sided
- Includes
- Has Stakes