Shop SIGNMISSION
See all product information
Create Account
36 in Height, 0.04 in Width, Corrugated Plastic, 36" x 36", C-36-CIR-DS-WS-Recycle
Mfr # C-36-CIR-DS-WS-Recycle
Zoro # G309688470
product price:Â
$
41.59
/ea
Key Features
Sign Material
Corrugated Plastic
Height
36 in
Length
36 in
Width
0.04 in
Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-DS-WS-Recycle
- Zoro #
- G309688470
- UPC #
- 705675608802
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Length
- 36 in
- Width
- 0.04 in
- Size
- 36 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- Double Sided
- Includes
- Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.