Shop SIGNMISSION
See all product information
Create Account
Reserved for Employee of Year Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23203
Mfr # A-1824-23203
Zoro # G309592982
product price:Â
$
36.19
/ea
Key Features
Width
24"
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1824-23203
- Zoro #
- G309592982
- UPC #
- 785590106539
- Country of Origin
- United States
Dimensions
- Width
- 24"
- Height
- 18 in
- Thickness
- 0.1 in
- Length
- 18"
Details
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 3 lb