
Reserved Parking Electric Vehicles Only, Heavy-Gauge Aluminum, 12" x 18", A-1218-24785
Mfr # A-1218-24785
Zoro # G309581115
product price:Â $19.49
/eaKey Features
Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1218-24785
Zoro #
G309581115
UPC #
807330715587
Country of Origin
United States
Dimensions
Width
18"
Height
12 in
Thickness
0.1 in
Length
12"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.