Shop SIGNMISSION

Reserved Parking for Motel Guest Only Un Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23093

  • Mfr # A-1218-23093

  • Zoro # G309581955


product price: 
$
19.99
/ea

Key Features

Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1218-23093
Zoro #
G309581955
UPC #
785590120696
Country of Origin
United States

Dimensions

Width
18"
Height
12 in
Thickness
0.1 in
Length
12"

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No

Ratings & reviews