Shop SIGNMISSION

Reserved Parking Permit Required Towing Enforced Heavy-Gauge Aluminum Sign, 24" x 18", BS-1824-23057

  • Mfr # A-DES-BS-1824-23057
  • Zoro # G309588572

product price: 
$
51.99
/ea

Key Features

Width
24"
Height
24 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-DES-BS-1824-23057
Zoro #
G309588572
UPC #
196617143961
Country of Origin
United States
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
2 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.