Shop SIGNMISSION

Right Arrow Entrance Heavy-Gauge Aluminum Architectural Sign, 24" H, BW-1824-24234

  • Mfr # A-DES-BW-1824-24234
  • Zoro # G609732156

product price: 
$
52.45
/ea

Key Features

Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-DES-BW-1824-24234
Zoro #
G609732156
UPC #
196617263096
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products