Route Marker Shield Sign Route 66, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-18-459

  • Zoro # G115377308


product price:  $42.35
/pk 2, $21.18/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
Size
18 in x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-2PACK-18-459
Zoro #
G115377308
UPC #
198821809428
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Size
18 in x 18 in

Details

Sign Material
Plastic Sign

Description

Celebrate the Iconic "Route 66" with This Shield Sign Honor the legacy of America's most famous highway with this Shield Sign, which proudly displays "Route 66." Perfect for collectors, road trip enthusiasts, or fans of Americana, this sign brings history and charm to any space, whether in a garage, office, or outdoor setting. Crafted for Long-Term Display Made from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and corrosion. Fade-resistant inks and a UV-protective coating keep the design vibrant over time. Pre-cut holes make installation fast and secure on walls, posts, or fences. A Timeless Piece of Americana The bold and classic design of "Route 66" captures the spirit of exploration and nostalgia, making it a meaningful addition to your collection or decor. Built to last, it's a tribute to the spirit of adventure and freedom on the open road.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.