
Safety Sign, 1.5 in Height, Vinyl, 48 in Length, Soft Ice Cream Waffle Cone
Mfr # D-DC-48-Soft Ice Cream Waffle Cone
Zoro # G609695680
product price:Â $54.45
/eaKey Features
Sign Material
Vinyl
Height
1.5 in
Length
48 in
Width
1.5 in
Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-DC-48-Soft Ice Cream Waffle Cone
Zoro #
G609695680
UPC #
082481656198
Country of Origin
United States
Dimensions
Height
1.5 in
Length
48 in
Width
1.5 in
Size
48 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Description
This auction is for a 48in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.