
Safety Sign, 18 in Height, Aluminum, 24 in Length, 22976
Mfr # A-1824-22976
Zoro # G809589833
product price:Â $36.99
/eaKey Features
Sign Material
Aluminum
Height
18 in
Length
24 in
Width
1 in
Size
18 in X 24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A-1824-22976
Zoro #
G809589833
UPC #
785590104535
Country of Origin
United States
Dimensions
Height
18 in
Length
24 in
Width
1 in
Size
18 in X 24 in
Thickness
0.1 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.