
Safety Sign, 9 in Height, Vinyl, 6 in Length, Philly Cheesesteak, D-DC-16-Philly Cheesesteak
Mfr # D-DC-16-Philly Cheesesteak
Zoro # G509695025
product price:Â $17.99
/eaKey Features
Sign Material
Vinyl
Height
9 in
Length
6 in
Width
0.1 in
Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-DC-16-Philly Cheesesteak
Zoro #
G509695025
UPC #
082481842065
Country of Origin
United States
Dimensions
Height
9 in
Length
6 in
Width
0.1 in
Size
16 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.