Shop SIGNMISSION
See all product information
Create Account
School Bus Stop, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24749
Mfr # A-1824-24749
Zoro # G209588757
product price:Â
$
39.99
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-24749
- Zoro #
- G209588757
- UPC #
- 807330788215
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 3 lb
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.