Shop SIGNMISSION

SETTING STANDARD QUALITY EXCELLENCEsticker workplace, 4.5" L, 12" H, D-12 Setting Standard Safety

  • Mfr # D-12 Setting The Standard Safety

  • Zoro # G809694681


product price: 
$
10.99
/ea

Key Features

Width
1 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D-12 Setting The Standard Safety
Zoro #
G809694681
UPC #
682017704487
Country of Origin
United States

Dimensions

Width
1 in
Height
12 in
Thickness
0.1 in
Length
4.5 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No

Description

This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products