Shop SIGNMISSION
See all product information
Create Account
Shoplifting Is A Crime Free Bracelets W Each Theft Aluminum, A-1218-24743
Mfr # A-1218-24743
Zoro # G109681633
product price:Â
$
19.99
/ea
Key Features
Width
12 in
Height
18 in
Sign Mounting Style
Heavy Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218-24743
- Zoro #
- G109681633
- UPC #
- 807330715969
- Country of Origin
- United States
- Item
- Shoplifting Is A Crime Free Bracelets W Each Theft
- Sign Mounting Style
- Heavy Gauge
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.