Shop SIGNMISSION
See all product information
Create Account
Shoplifting Is A Crime Free Bracelets W Each Theft Aluminum, A-1824-24743
Mfr # A-1824-24743
Zoro # G609681799
product price:Â
$
39.95
/ea
Key Features
Width
18 in
Height
24 in
Sign Mounting Style
Heavy Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1824-24743
- Zoro #
- G609681799
- UPC #
- 807330788154
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 24 in
Details
- Item
- Shoplifting Is A Crime Free Bracelets W Each Theft
- Sign Mounting Style
- Heavy Gauge
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.