Shop SIGNMISSION
See all product information
Create Account
Shoplifting Is A Crime If You Steal Our Cameras W Aluminum, A-1218-24742
Mfr # A-1218-24742
Zoro # G509681721
product price:Â
$
20.99
/ea
Key Features
Width
12 in
Height
18 in
Sign Mounting Style
Heavy Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218-24742
- Zoro #
- G509681721
- UPC #
- 807330715976
- Country of Origin
- United States
- Item
- Shoplifting Is A Crime If You Steal Our Cameras W
- Sign Mounting Style
- Heavy Gauge
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.