
Siberian Husky Dog Decal, Dog Lover Decor Vinyl Sticker
Mfr # D-24-Siberian Husky
Zoro # G009675503
product price:Â $24.99
/eaKey Features
Material
Vinyl
Height
24 in
Length
24 in
Size
24"
Weight
0.162 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-24-Siberian Husky
Zoro #
G009675503
UPC #
755874795056
Country of Origin
United States
Dimensions
Height
24 in
Length
24 in
Size
24"
Width
0.1 in
Details
Material
Vinyl
Weight
0.162 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.