
Sign with Letter F Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-22954
Zoro # G809589864
product price:Â $36.99
/eaKey Features
Material
Aluminum
Overall Height
18 in
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A-1824-22954
Zoro #
G809589864
UPC #
785590104375
Country of Origin
United States
Dimensions
Overall Height
18 in
Thickness
0.1 in
Width
24"
Length
18"
Details
Material
Aluminum
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.