Shop SIGNMISSION
See all product information
Create Account
Slow Speed Bump, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24730
Mfr # A-1824-24730
Zoro # G409594336
product price:Â
$
40.85
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-24730
- Zoro #
- G409594336
- UPC #
- 807330788024
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 3 lb
- Double-Sided
- No
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.