
South Carolina 2 Arrow Decal Funny Home Decor 36in Wide
Mfr # D-A-12-999602
Zoro # G109671740
product price:Â $25.75
/eaKey Features
UV Resistant
Yes
Size
12 in x 36 in
Double-Sided
No
Thickness
0.1 in
Height
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-A-12-999602
Zoro #
G109671740
UPC #
807330558245
Country of Origin
United States
Dimensions
Size
12 in x 36 in
Thickness
0.1 in
Height
36"
Length
12"
Details
Item
Decal
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.