Shop SIGNMISSION
See all product information
Create Account
South Carolina Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25145
Mfr # A-1824-25145
Zoro # G109588062
product price:Â
$
39.59
/ea
Key Features
Height
18 in
Length
24 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-25145
- Zoro #
- G109588062
- UPC #
- 807330792175
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.