Shop SIGNMISSION

Spanish Parking Control Sign No Estacion Heavy-Gauge Aluminum Sign, 12" H, A-1218-22883

  • Mfr # A-1218-22883

  • Zoro # G209592044


product price: 
$
19.99
/ea

Key Features

Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1218-22883
Zoro #
G209592044
UPC #
785590119065
Country of Origin
United States
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products