Stop Please Wait Here Non-Slip Floor Graphic, 7in Vinyl Decal, 12PK, 7 in H, FD-2-C-7-12PK-99992

  • Mfr # FD-2-C-7-12PK-99992

  • Zoro # G809591508


product price:  $41.55
/pk 12, $3.46/ea

Key Features

Width
0.01 in
Height
7 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD-2-C-7-12PK-99992
Zoro #
G809591508
UPC #
807330747076
Country of Origin
United States

Dimensions

Width
0.01 in
Height
7 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.