Stop Wrong Way Non-Slip Floor Graphic, 11in Vinyl Decal, 11" x 11", FD-X-11-99974

  • Mfr # FD-X-11-99974

  • Zoro # G009591896


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Height
11 in
Length
11 in
Width
0.1 in
Size
11 in
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD-X-11-99974
Zoro #
G009591896
UPC #
807330551789
Country of Origin
United States

Dimensions

Height
11 in
Length
11 in
Width
0.1 in
Size
11 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.