Shop SIGNMISSION
See all product information
Create Account
STORAGE RV & BOAT PARKING DECAL sticker short long term secure indoor, D-12 Storage Rv & Boat Parkin
Mfr # D-12 Storage Rv & Boat Parkin
Zoro # G509603372
product price:Â
$
10.99
/ea
Key Features
Width
1 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-12 Storage Rv & Boat Parkin
- Zoro #
- G509603372
- UPC #
- 718088538925
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 12 in
- Thickness
- 0.1 in
- Length
- 4.5 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Weight
- 0.03 lb
- Double-Sided
- No
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!