Shop SIGNMISSION
See all product information
Create Account
SUNGLASSES DECAL sticker sunglass store sale name brand beach summer wear, 12" H, D-12 Sunglasses
Mfr # D-12 Sunglasses
Zoro # G809662635
product price:Â
$
11.59
/ea
Key Features
Width
1 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12 Sunglasses
- Zoro #
- G809662635
- UPC #
- 738435839376
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double Sided
- No
Description
This auction is for a decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!