Shop SIGNMISSION
See all product information
Create Account
THINK & WORK SAFELYsticker worker osha employee workplace, 48" x 18", D-48 Think & Work Safely
- Mfr # D-48 Think & Work Safely
- Zoro # G309678327
product price:Â
$
34.99
/ea
Key Features
Width
1 in
Height
48 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-48 Think & Work Safely
- Zoro #
- G309678327
- UPC #
- 682017706962
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double Sided
- No
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!