Shop SIGNMISSION
See all product information
Create Account
Traffic Entrance Plant Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-22792
- Mfr # A-DES-BU-1818-22792
- Zoro # G209670469
product price:Â
$
39.35
/ea
Key Features
Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BU-1818-22792
- Zoro #
- G209670469
- UPC #
- 196617233808
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 2 lb
- Double-Sided
- No