Shop SIGNMISSION
See all product information
Create Account
Unicorn Parking Only Circle Rigid Plastic Sign, 8" x 8", P-8-CIR-Unicorn Parking only
- Mfr # P-8-CIR-Unicorn Parking only
- Zoro # G309586844
product price:Â
$
8.55
/ea
Key Features
Width
0.01 in
Height
8 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-8-CIR-Unicorn Parking only
- Zoro #
- G309586844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Height
- 8 in
- Thickness
- 0.1 in
- Length
- 8 in
Details
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 0.1 lb