
Valentine Wishes Arrow Decal Funny Home Decor 30in Wide
Mfr # D-A-10-999557
Zoro # G909671698
product price:Â $17.95
/eaKey Features
Double-Sided
No
Size
10 in x 30 in
Thickness
0.1 in
Length
10"
Sign Mounting Style
Self Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-A-10-999557
Zoro #
G909671698
UPC #
807330553110
Country of Origin
United States
Dimensions
Size
10 in x 30 in
Thickness
0.1 in
Length
10"
Height
30"
Details
Item
Decal
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.