Video Surveillance Shield Sign Property, 4 inch X 4 inch, Vinyl Decal, 5PK

  • Mfr # SHI-D-5PACK-4-472

  • Zoro # G315342212


product price:  $8.99
/pk 5, $1.80/ea

Key Features

Width
4 in
Height
4 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-D-5PACK-4-472
Zoro #
G315342212
UPC #
198821811384
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in

Details

Sign Material
Vinyl Decal

Description

Protect Your Property with the "No Trespassing Loitering Soliciting" Shield Sign Decal Enhance safety and security with this Shield Sign Decal that reads, "Property Protected By Video Surveillance. No Trespassing Loitering Soliciting." Ideal for residential properties, businesses, or public spaces, this sign enforces boundaries and reduces unauthorized activities. Weatherproof and Reliable Design Crafted from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl, this 4 inch by 4 inch sign resists scratch and wear. Its fade-resistant inks and UV-protective coating ensure the sign remains vibrant and readable over time. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Clear and Professional Messaging The bold lettering and polished finish communicate authority, ensuring compliance and reducing risks associated with trespassing or loitering. Built to last, it's a trusted tool for maintaining property safety.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 4 inch X 4 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.