Virginia Arrow Sign Funny Home Decor 24in Wide

  • Mfr # P-ARROW8-999553

  • Zoro # G609673701


product price:  $13.99
/ea

Key Features

Thickness
0.1 in
Sign Mounting Style
Mounting Holes
Length
8"
UV Resistant
Yes
Height
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-ARROW8-999553
Zoro #
G609673701
UPC #
645239696299
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
8"
Height
24"

Details

Item
Plastic Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.