Shop SIGNMISSION
See all product information
Create Account
Visitor Parking Only Estacionamiento Para Visitant Aluminum, 18" x 24", A-1824-24693
Mfr # A-1824-24693
Zoro # G309582105
product price:Â
$
38.69
/ea
Key Features
Width
24"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-24693
- Zoro #
- G309582105
- UPC #
- 807330787669
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 3 lb
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.