Shop SIGNMISSION

Visitor Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Visitor Parking

  • Mfr # A-1218 Hospital - Visitor Parking

  • Zoro # G109591123


product price: 
$
22.73
/ea

Key Features

Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1218 Hospital - Visitor Parking
Zoro #
G109591123
UPC #
670541442319
Country of Origin
United States

Dimensions

Width
1 in
Height
12 in
Thickness
0.1 in
Length
18 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No

Description

This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & reviews