
Zombie Shelter Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999534
Zoro # G009673806
product price:Â $13.99
/eaKey Features
Thickness
0.1 in
Height
24"
Sign Mounting Style
Mounting Holes
Double-Sided
No
Length
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P-ARROW8-999534
Zoro #
G009673806
UPC #
645239696107
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
24"
Length
8"
Details
Item
Plastic Sign
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.