Cotter Pin, 1/16 in Dia, 3/4 in L, 1 PK
Mfr # 006639
Zoro # G2960889
product price:Â $0.22
/ea
Sold in multiples of 36 for $7.92
Key Features
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
3/4 in
Fits Brand
SIGNODE
For Use With Mfr. Model Number
HDWR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
006639
Zoro #
G2960889
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/16 in
Shank Length
3/4 in
Length
0.75 in
Width
1/16 in
Details
Item
Cotter Pin
System of Measurement
Inch
Fits Brand
SIGNODE
For Use With Mfr. Model Number
HDWR
Compatible Manufacturer Model Number
HDWR
Description
Item Cotter Pin,1/16 Dia. x 3/4, Length 0.75 in, Width 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.