Shop SIGNODE
See all product information
Create Account
O-Ring, 1 3/8 x 1 1/2 x 1/16In, HDWR
- Mfr # 004163
- Zoro # G2961406
product price:Â
$
1.29
/ea
Sold in multiples of 20 for
$25.80
Key Features
For Use With Mfr. Model Number
HDWR
Fits Brand
SIGNODE
Length
1.5 in
Compatible Manufacturer Model Number
HDWR
Width
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004163
- Zoro #
- G2961406
- UPC #
- -
- Country of Origin
- United States
- Item
- O-Ring,1 3/8 x 1 1/2 x 1/16In
- For Use With Mfr. Model Number
- HDWR
- Fits Brand
- SIGNODE
- Compatible Manufacturer Model Number
- HDWR
- Compatible Manufacturer Part Number
- HDWR
- Accessory Type
- O-Ring
Dimensions
- Length
- 1.5 in
- Width
- 1 3/8 in
- Height
- 0.06 in
Description
Item O-Ring,1 3/8 x 1 1/2 x 1/16In, Height 0.06 in, Length 1.5 in, Width 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.