Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Pin, 1/4 Dia. x 2, HDWR

  • Mfr # 005152

  • Zoro # G9050221


product price: $3.69
/ea

Key Features

Fits Brand
SIGNODE
For Use With Mfr. Model Number
HDWR
Compatible Manufacturer Model Number
HDWR
Width
1/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005152
Zoro #
G9050221
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Length
2 in

Details

Item
Roll Pin,1/4 Dia. x 2
Fits Brand
SIGNODE
For Use With Mfr. Model Number
HDWR
Compatible Manufacturer Model Number
HDWR

Description

Item Roll Pin,1/4 Dia. x 2, Length 2 in, Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.