Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Pin, 3/16 x 1-1/8 In, HDWR

  • Mfr # 009074

  • Zoro # G9050194


product price: $0.85
/ea
Sold in multiples of 18 for $15.30

Key Features

Fits Brand
SIGNODE
For Use With Mfr. Model Number
HDWR
Length
1.13 in
Width
3/16 in
Compatible Manufacturer Model Number
HDWR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009074
Zoro #
G9050194
UPC #
-
Country of Origin
United States

Dimensions

Length
1.13 in
Width
3/16 in

Details

Item
Roll Pin,3/16 x 1-1/8 In
Fits Brand
SIGNODE
For Use With Mfr. Model Number
HDWR
Compatible Manufacturer Model Number
HDWR

Description

Item Roll Pin,3/16 x 1-1/8 In, Length 1.13 in, Width 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.