
HDMI AUDIO EXTRACTOR SPLITS INCOMING HDMI AUDIO SIGNAL TO STEREO AUDIO AND TOSLI
Mfr # CE-H24F11-S1
Zoro # G415368822
product price:Â $76.89
/eaKey Features
Height
0.9 in
HDMI
Yes
Functions
Audio Embedding, Audio Extraction
Maximum Resolution
4096 x 2160
Audio Line In
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CE-H24F11-S1
Zoro #
G415368822
UPC #
662774042251
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.9 in
Depth
3.5 in
Width
2.6 in
Details
HDMI
Yes
Functions
Audio Embedding, Audio Extraction
Maximum Resolution
4096 x 2160
Audio Line In
Yes
Package Contents
HDMI 2.0 4K HDR with Audio Extractor & ARC, USB Type-A to Micro B Cable, Installation Guide
USB
Yes
Item
Signal Extractor
Standards
TAA Compliant
Mounting
Wall Mount
Includes
HDMI 2.0 4K HDR with Audio Extractor & ARC, USB Type-A to Micro B Cable, Installation Guide
Green Environmental Attribute
Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.