
ADDS FOUR INDEPENDENT GIGABIT ETHERNET PORTS TO PCIE 2.1 X4 ENABLED SERVER OR DE
Mfr # LB-GE0811-S1
Zoro # G614882327
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Depth
6.4"
Includes
4-Port Gigabit Ethernet with PoE PCIe Card - Intel 350, Driver CD, SATA to 6-pin Molex Power Cable, Low Profile Bracket, Quick Start Guide
Width
4.7 in
Height
0.9 in
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LB-GE0811-S1
Zoro #
G614882327
UPC #
662774044125
Country of Origin
China
Dimensions
Depth
6.4"
Width
4.7 in
Height
0.9 in
Details
Item
Gigabit Ethernet Card
Includes
4-Port Gigabit Ethernet with PoE PCIe Card - Intel 350, Driver CD, SATA to 6-pin Molex Power Cable, Low Profile Bracket, Quick Start Guide
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Environmentally Friendly
Yes
Device Supported
Computer, Server
Total Number of Ports
4
Network Technology
10/100/1000Base-T
Host Interface
PCI Express 2.1 x4
Color
Black
Form Factor
Plug-in Card
Network Standard
10/100/1000Base-T
Number of Ports
4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.