flex-292 White, 10oz Tube w/Nozzle
- Mfr # 696275
- Zoro # G515620622
product price:Â
$
29.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 696275
- Zoro #
- G515620622
- UPC #
- 33886145886
- Country of Origin
- Unknown
Description
Sikaflex-292 - White - 10oz Tube with NozzleSikaflex-292 is a non-sag 1-component polyurethane adhesive of thixotropic, paste-like consistency that cures on exposure to atmospheric moisture. It exhibits excellent adhesive properties and good mechanical strength.Features:Good gap-filling propertiesCan be paintedBonds well to a wide variety of substratesWheelmark approved& Solvent-free and very low VOCAreas of Application:Sikaflex-292 is suitable for structural joints in marine constructions which will be subjected to high dynamic stresses. It is suitable to bond metals, particularly aluminum including anodized finishes, metal primers and paint coatings 2-component systems,ceramic materials, plastics such as GRP unsaturated polyester resin, ABS, etc. Seek the manufacturer’s advice and perform tests on original substrates before using Sikaflex-292 on materials prone to stress cracking. This product is suitable for experienced professional users only. Tests with actual substrates and conditions have to be performed ensuring adhesion and material compatibility.Surface Preparation:Surfaces must be clean, dry, and free from grease, oil, and dust. Surface treatment dependson the specific nature of the substrates and is crucial for a long-lasting bond. Suggestions for surface preparation may be found on the current edition of the appropriate Sika Pre-treatment Chart.Consider that these suggestions are based on experience and have in any case to beverified by tests on original substrates.Application:Sikaflex-292 can be processed between 10 degC and 40 degC climate and product butchanges in reactivity and application properties have to be considered. The optimum temperature for substrate and sealant is between 15 degC and 25 degC. Consider that the viscosity will increase at low temperatures. For easy application, condition the adhesive at ambient temperature prior to use.Tooling and FinishingTooling and finishing must be carried out within the skin time of the sealant. It is recommended to use Sika Tooling Agent N. Other finishing agents must be tested for suitability and compatibility prior to the use.& RemovalU
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.