Shop SIKA
Create Account
flex 295 UV - Black - 10oz Tube w/Nozzle
- Mfr # 778
- Zoro # G012340641
product price:Â
$
33.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778
- Zoro #
- G012340641
- UPC #
- 7612894009170
- Country of Origin
- Unknown
Description
Sikaflex 295 UV - Black - 10oz Tube with Nozzle Exterior sealant and direct glazing adhesive for organic glass in Marine applications. Sikaflex-295 UV is a 1-component polyurethane adhesive of paste-like consistency that cures on exposure to atmospheric moisture. It is suitable for interior and exterior sealing applications and to bond organic glass in the Marine business. Sikaflex-295 UV meets the requirements set out by the International Maritime Organization IMO. Features: Excellent application properties Resistant to aging and weathering Suitable for organic glasses Areas of Application Sikaflex-295 UV has been specially developed for the marine industry, where it is used to bond and seal plastic glazing materials in boats and ships. Because of its excellent weatherability this product can also be used to seal joints in exposed areas. Suitable substrates are aluminum bright or anodized, GRP polyester resin, stainless steel, timber, 2-component coatings, and plastic glazing materials PC, PMMA. Seek manufacturer advice and perform tests on original substrates before using Sikaflex-295 UV on materials prone to stress cracking. This product is suitable for experienced professional users only. Tests with actual substrates and conditions have to be performed to ensure adhesion and material compatibility. Product Benefits: Excellent application properties Resistant to aging and weathering Suitable for organic glasses Approved for the OEM market Wheelmark approved Surface Preparation: Surfaces must be clean, dry, and free from grease, oil, dust, and contaminants. Surface treatment depends on the specific nature of the substrates and is crucial for a long-lasting bond. Suggestions for surface preparation may be found on the current edition of the appropriate Sika Pre-treatment Chart. Consider that these suggestions are based on experience and have in any case to be verified by tests on original substrates. Application: Sikaflex-295 UV can be processed between 10 degreesC and 35 degreesC climate and product but changes in reactivity and application properties have to be considered. The optimum temperature for substrate and sealant is between 15 degreesC and 25 degreesC
Restrictions
Hazardous material