Sika Primer, 1 L , Clear
Mfr # 91284
Zoro # G222253830
product price:Â $85.19
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91284
Zoro #
G222253830
UPC #
-
Country of Origin
United States
Description
Sika Primer, Container Size 1 L, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Adhesives, Sealants, On-Part Life 10 min, Product Type Activator, Series AKTIVATOR LITER, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 25 Degrees F, Standards 29 CFR 1910.1200, VOC Content Weight 677.1 g/L, Viscosity ca. 2 mPa (68 Degrees F / 20 Degrees C), Primary Applications Improves Adhesion, Maximum Performance Temperature 104 Degrees F, Base Solvent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.