Shop SIKA
Create Account
sil-N Plus Clear 10oz w/Nozzle
Mfr # 432053
Zoro # G712340606
product price:Â
$
16.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 432053
- Zoro #
- G712340606
- UPC #
- -
- Country of Origin
- Unknown
Description
Sikasil-N Plus Clear 10oz with Nozzle Sikasil-N Plus US is a general-purpose, one-component, non-sag, elastomeric, 100% RTV neutral cure silicone sealant. Meets the requirements of ASTM C-920, Type S, Grade NS, Class 25, Use NT, T, M, G, A, O; TT-S-00230C, Type II, Class A; TT-S-001543A, Class A; CAN/CGSB-19.13-M87, AAMA 802.3 Type II, AAMA 803.3, AAMA 805.2, AAMA 808.3 and California Air Resources Board 2003 requirements for Volatile Organic Compound content. Features: Extremely long service life Excellent flexibility for dynamic joint movement Bonds to most substrates without priming Usage: Window and door fabrication Conventional glazing Back bedding and cap, toe and heel beads Perimeter sealing of windows, doors, and skylights Expansion and control joints HVAC, White goods assembly Kitchen and bath countertops/solid surfaces, Sanitary Seals Marine cabins Truck/trailer/auto/RV Typical Substrates: Glass, aluminum, tile, fiberglass, plastic, ceramic, masonry, concrete, brick and wood Advantages: Extremely long service life Excellent flexibility for dynamic joint movement Bonds to most substrates without priming Ready to use, no mixing required AAMA Certified component for window backbedding/glazing All season ease of application Fungicide additive for mildew resistance