Shop SIKA USA
Create Account
Dial thermometers Display range: 0...100 - 50...650 degrees celsius
- Mfr # Z1312M561160226
- Zoro # G825065182
product price:Â
$
719.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1312M561160226
- Zoro #
- G825065182
- UPC #
- -
- Country of Origin
- Germany
Description
SIKA Diesel engine dial thermometers are the optimum solution for local temperature measurement of liquids and gases on large diesel engines, e.g. for ship propulsion or in the diesel power generator sector. Depending on the display range, they are suitable for measuring exhaust gas, cooling water, lubricating oil or charge air temperatures. They have a long service life and do not require external power supply. Dial thermometers of types 6312 to 1372 are local thermometers with cramped-on ring case. Casing and immersion tube are made of stainless steel. All devices comply with EN 13190 and meet class 1. The devices are available in nominal sizes 63, 80 and 100 mm. The cramped casings are permanently sealed (IP65) and are filled with silicone oil as standard to protect against vibrations. The common display ranges are 0...100 degrees celsius, 0...120 degrees celsius, 0...160 degrees celsius, 0...200 degrees celsius and 50...650 degrees celsius. Diesel engine dial thermometers are equipped with smooth immersion tube and movable compression fitting with G .5 or G .75 male thread. The standard immersion tube diameter is 10 mm (NG 63) and 12 mm (NG 80 and 100). For NG 80 and 100, 13 mm is optionally available at no extra charge. The immersion tube in sheathed sensor design is optimised for heavy-duty use. On request, we can supply matching solid protection tubes for the thermometers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.