Dial thermometers Display range: -40…40 - 0…600 degrees celsius

  • Mfr # Z34142101001033
  • Zoro # G225065256
product price: 
$
699.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z34142101001033
Zoro #
G225065256
UPC #
-
Country of Origin
Germany

Description

SIKA precision dial thermometers are the proven solution for local, on-site temperature measurement of liquids and gases in industrial applications. They are suitable for installation in pipelines, containers, machines and plants, have a long service life and do not require external power supply. Type 341, 342 and 347 dial thermometers are on-site thermometers with cramped-on ring case. Casing, immersion tube and connection are made of stainless steel. All devices comply with EN 13190 and meet class 1. The devices are available in different nominal sizes from 63 to 160 mm. Due to the cramped casings, the thermometers are permanently sealed (IP65) and are ideally suited for casing fillings with silicone oil (optional). We recommend this version with casing filling for applications subject to vibrations. We supply many different display ranges with measuring spans from 80 to 600K. On the connection side, our standard range includes eight different designs, six different connection types, various connection threads and numerous immersion tube lengths and diameters. In combination with each other, the versions allow optimal solutions for almost every application.

Restrictions

Ratings & reviews