This item is Discontinued.

Silenx EFX-09-12 92 mm. 12DBA Fluid Dynamic Bearing Fan EFX-09-12

This item is Discontinued.

Silenx

EFX-09-12 92 mm. 12DBA Fluid Dynamic Bearing Fan (Discontinued)

Mfr # EFX-09-12
Zoro # G004024634
UPC # 854224001677
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EFX-09-12
Zoro #
G004024634
UPC #
854224001677
Country of Origin
China

Description

The ultimate in airflow to noise ratio, effizio quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, no other fans on the market come even close in performance! There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, now with Japanese fluid dynamic bearings and reduced vibration.

Specification
  • Rated DBA - 12.
  • RPM - 1300.
  • CFM - 32.
  • Operating voltage - 6 - 12V.
  • Current draw - 0.09A.
  • Power consumption - 1.08W.
  • Bearings - 3rd generation fluid dynamic bearings.
  • Dimensions - 92 x 92 x 25 mm.

Ratings & reviews