Shop SILENX
Create Account
EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan
Mfr # EFX-12-15T
Zoro # G204011571
product price:Â $26.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFX-12-15T
- Zoro #
- G204011571
- UPC #
- 854224001783
- Country of Origin
- China
Description
The ultimate in airflow to noise ratio, effizio quiet fans are the only fans in the industry to be designed with silence and optimal airflow in mind. Smaller, domed motor hub, larger, more dramatic fan blade sweep area, no other fans on the market come even close in performance! There might be fans that offer more airflow or lower noise levels, but when it comes to a balance between the two, these fans can't be beat, now with Japanese fluid dynamic bearings and reduced vibration.
Specification- Rated DBA -<15.
- RPM - 1400.
- CFM -<74.
- Operating voltage - 12V.
- Current draw - 0.13A.
- Power consumption - 1.56W.
- Bearings - 3rd generation fluid dynamic bearings.
- Dimensions - 120 x 120 x 25 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.