This item is Discontinued.

This item is Discontinued.
SilenX IXN-40C 40 mm. Copper LED Chip Set Heat Sink (Discontinued)
Mfr #
IXN-40C
Zoro #
G104024633
UPC # 854224001257
Country of Origin China
Category Marine & Boat Speakers & Navigation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IXN-40C
- Zoro #
- G104024633
- UPC #
- 854224001257
- Country of Origin
- China
Dimensions
- Depth
- 1.1 in
- Height
- 2.1 in
- Width
- 2.1 in
- Fan Diameter
- 40 mm
Details
- Application
- Chipset
- Connector Type
- 3-pin TX3
- Airflow
- 6 CFM
- Item
- Cooling Fan/Heatsink
- Fan Location
- Side
- Fan Bearing Type
- Fluid Dynamic Bearing
- Number of Fans
- 1
- Max Fan Speed
- 3000 RPM
Description
Features
- The tiny 40 mm. Fan whining with a high pitch.
- Silenx brings you the iXtrema pro chip set cooler, a heat sink that puts stock chip set coolers to shame.
- Complete with an led fan, it looks awesome!.
- Rated DBA - 14.
- Base material - copper fins.
- Weight - 150g.
- RPM - 3000.
- CFM - 6.
- Current draw - 0.08A.
- Power consumption - 0.96W.
- Bearings - 2nd generation fluid dynamic bearings.
- Chip set compatibility - Most north bridge chip sets with mounting holes or spring mounts.
- Dimensions - 54 x 54 x 27 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov